Motion
77153492
1" Screw, Brass Standard Flat Washer 1.062" ID x 2-1/2" OD, 0.144" Thick, Plain Finish
MI ITEM #11762708
MFR #77153492
List Price$23.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1" Screw, Brass Standard Flat Washer 1.062" ID x 2-1/2" OD, 0.144" Thick, Plain Finish
MI ITEM #11762708
MFR #77153492

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$23.25/each for your price

Overview

Mfr description
77153492 77153492 1" BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.1440 in
  • Type
    Standard
  • Screw Size
    1
  • Outside Diameter
    2.5000 in
  • Inside Diameter
    1.0620 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought