Motion
77690071
LED Lighting - 6 W, 120 V, 370 Lumen Output
Mi Item #11762790
MFR #77690071
Price$53.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
LED Lighting - 6 W, 120 V, 370 Lumen Output
Mi Item #11762790
MFR #77690071

Mfr description
77690071 77690071 6W/PAR16/GU10/3000K IN
  • LEDs are solid state lamps that use light-emitting diodes to produce light
  • They use less electricity, contain no mercury, run cool, emit virtually no UV/IR light, are long rated in average life and are one of the most energy efficient lamps available.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$53.20/each

Specifications

Dimensions

  • Beam Angle
    40
  • Diameter
    2 in
  • Overall Length
    3-1/8 in
  • Wattage
    6 W

Details

  • Base Type
    Bi-Pin
  • Color Rendering Index
    80
  • Color Temperature
    3000
  • Dimming
    Dimmable
  • Lamp Type
    PAR16
  • Lamps Style
    Flood/Spot
  • Longevity
    25,000 hrs
  • Lumen Output
    370
  • Shatter Resistance
    NonShatter Resistant
  • Voltage
    120 V
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)