Motion
77690444
13.5 Watt LED Residential/Office Medium Screw Lamp - 2,700°K Color Temp, 860 Lumens, 120 Volts, Dimmable, Downlight Retrofit, 25,000 hr Avg Life
MI ITEM #11762791
MFR #77690444
List Price$209.78/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
13.5 Watt LED Residential/Office Medium Screw Lamp - 2,700°K Color Temp, 860 Lumens, 120 Volts, Dimmable, Downlight Retrofit, 25,000 hr Avg Life
MI ITEM #11762791
MFR #77690444

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$209.78/each for your price

Overview

Mfr description
77690444 77690444 120V SPRINT RETRO DIMM
  • LEDs are solid state lamps that use light-emitting diodes to produce light
  • They use less electricity, contain no mercury, run cool, emit virtually no UV/IR light, are long rated in average life and are one of the most energy efficient lamps available.

Specifications

  • Lamps Style
    Residential/Office
  • Wattage
    65.0
  • Voltage
    120
  • Lumen Output
    860
  • Longevity
    25,000 hrs
  • Color Rendering Index
    84
  • Color Temperature
    2700
  • Dimming
    Dimmable
  • Base Type
    Medium Screw
  • Beam Angle
    110
  • Diameter
    8 in
  • Lamp Type
    Downlight Retrofit
  • Overall Length
    6-5/8 in
  • Shatter Resistance
    NonShatter Resistant

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text