Motion
77740934
1/4" Screw, Brass Standard Flat Washer 0.26" ID x 0.688" OD, 0.04" Thick, Plain Finish
MI ITEM #11762794
MFR #77740934
List Price$0.43/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/4" Screw, Brass Standard Flat Washer 0.26" ID x 0.688" OD, 0.04" Thick, Plain Finish
MI ITEM #11762794
MFR #77740934

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.43/each for your price

Overview

Mfr description
77740934 77740934 1/4 BRASS FLAT WASHER0
  • Flat washers are standard washers used for general-purpose fastening. They are placed under the head of a bolt or above a nut to distribute clamping force and prevent fasteners from pulling through materials.

Specifications

  • Material
    Brass
  • Finish Coating
    Plain
  • Thickness
    0.0400 in
  • Type
    Standard
  • Screw Size
    1/4
  • Outside Diameter
    0.6880 in
  • Inside Diameter
    0.2600 in

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought