Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1500mm x 20" x 100mm Gray Polyurethane Sheet Gray
MI ITEM #11762812
MFR #77936425

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
77936425 77936425 100MM X 500MM X 1500MM

Specifications

  • Material
    Polyurethane
  • Thickness
    3.9370 in, 100.0 mm
  • Width
    20 in, 500.00 mm
  • Length
    1,500.00 mm
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text