Motion
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
750mm x 20" x 75mm Gray Polyurethane Sheet Gray
MI ITEM #11762815
MFR #77936458

Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can request an item or contact us
Quote Required

Overview

Mfr description
77936458 77936458 75MM X 500MM X 750MM F

Specifications

  • Material
    Polyurethane
  • Thickness
    2.9528 in, 75.0 mm
  • Width
    20 in, 500.00 mm
  • Length
    750.00 mm
  • Color
    Gray

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text