1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Plastics
Plastic Sheets and Bars
Value Collection 77936474
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
77936474
1000mm x 20" x 100mm Red Polyurethane Sheet Red
MI ITEM #
11762817
MFR #
77936474
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
77936474 77936474 100MM X 500MM X 1000MM
Specifications
Material
Polyurethane
Thickness
3.9370 in, 100.0 mm
Width
20 in, 500.00 mm
Length
1,000.00 mm
Color
Red
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data