Motion
78001724
1/16" Thick, Durometer 80, 25 to 450°F Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
Mi Item #11762823
MFR #78001724
Price$36.92/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Durometer 80, 25 to 450°F Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
Mi Item #11762823
MFR #78001724

Mfr description
78001724 78001724 AS568A-008 25/PK AFLAS
  • Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$36.92/each

Specifications

Dimensions

  • Inside Diameter  
    0.1880 in - 4.47 mm
  • Outside Diameter  
    0.3130 in - 8.02 mm
  • Thickness
    0.0700 in - 1/16 in - 1.78 mm

Details

  • Dash Number
    008
  • Durometer
    80
  • Material
    Aflas
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)