Motion
78001757
1/16" Thick, Durometer 80, 25 to 450°F Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
Mi Item #11762825
MFR #78001757
Price$33.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
1/16" Thick, Durometer 80, 25 to 450°F Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
Mi Item #11762825
MFR #78001757

Mfr description
78001757 78001757 AS568A-010 25/PK AFLAS
  • Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$33.76/each

Specifications

Dimensions

  • Inside Diameter  
    0.2500 in - 6.07 mm
  • Outside Diameter  
    0.3750 in - 9.52 mm
  • Thickness
    0.0700 in - 1/16 in - 1.78 mm

Details

  • Dash Number
    010
  • Durometer
    80
  • Material
    Aflas
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)