Overview
Mfr description
78002862 78002862 AS568A-330 2/PK AFLAS
- Alfas is a copolymer featuring a combination of high temperature, chemical and electrical resistance properties. It has a better base resistance and steam resistance than Viton and recommended for use against oils and lubricants, hydraulic and brake fluids, transmission fluids, corrosion inhibitors and a variety of other chemicals.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialAflas
- Durometer80
- Dash Number330
- Product TypeO-Rings
- Thickness0.2100 in - 3/16 in - 5.33 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data