Motion
78003191
O-Ring - 1.1880 in - 29.87 mm ID, 1.3130 in - 33.43 mm OD, 75, Viton Material
MI ITEM #11762961
MFR #78003191
List Price$54.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.1880 in - 29.87 mm ID, 1.3130 in - 33.43 mm OD, 75, Viton Material
MI ITEM #11762961
MFR #78003191

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$54.20/each for your price

Overview

Mfr description
78003191 78003191 AS568A-025 BRWN 50/PK
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.

Specifications

  • Hardness
    75
  • Inside Diameter
  • Color
    Brown
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Durometer
    75?5
  • Dash Number
    025
  • Product Type
    O-Rings
  • Thickness
    0.0700 in - 1/16 in - 1.78 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought