Overview
Mfr description
78003654 78003654 AS568A-209 BRWN 25/PK
- Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialViton
- Durometer75?5
- Dash Number209
- Product TypeO-Rings
- Thickness0.1390 in - 1/8 in - 3.53 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data