Overview
Mfr description
78003704 78003704 AS568A-214 BRWN 50/PK
- Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialViton
- Durometer75?5
- Dash Number214
- Product TypeO-Rings
- Thickness0.1390 in - 1/8 in - 3.53 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data