Motion
78003829
O-Ring - 2.0000 in - 50.39 mm ID, 2.2500 in - 57.45 mm OD, 75, Viton Material
Mi Item #11763025
MFR #78003829
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 2.0000 in - 50.39 mm ID, 2.2500 in - 57.45 mm OD, 75, Viton Material
Mi Item #11763025
MFR #78003829

Mfr description
78003829 78003829 AS568A-226 BRWN 10/PK
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Inside Diameter  
    2.0000 in - 50.39 mm
  • Outside Diameter  
    2.2500 in - 57.45 mm
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Details

  • Color
    Brown
  • Cross Section Shape
    Round
  • Dash Number
    226
  • Durometer
    75?5
  • Hardness
    75
  • Material
    Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)