Motion
78003902
O-Ring - 3.0000 in - 75.79 mm ID, 3.2500 in - 82.85 mm OD, 75, Viton Material
MI ITEM #11763033
MFR #78003902
List Price$60.64/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 3.0000 in - 75.79 mm ID, 3.2500 in - 82.85 mm OD, 75, Viton Material
MI ITEM #11763033
MFR #78003902

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$60.64/each for your price

Overview

Mfr description
78003902 78003902 AS568A-234 BRWN 10/PK
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.

Specifications

  • Hardness
    75
  • Inside Diameter
  • Color
    Brown
  • Outside Diameter
  • Material
    Viton
  • Cross Section Shape
    Round
  • Durometer
    75?5
  • Dash Number
    234
  • Product Type
    O-Rings
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text