Motion
78003936
O-Ring - 3.3750 in - 85.32 mm ID, 3.6250 in - 92.38 mm OD, 75, Viton Material
MI ITEM #11763036
MFR #78003936
Price$62.72/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 3.3750 in - 85.32 mm ID, 3.6250 in - 92.38 mm OD, 75, Viton Material
MI ITEM #11763036
MFR #78003936

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$62.72/each

Specifications

Dimensions

  • Inside Diameter  
    3.3750 in - 85.32 mm
  • Outside Diameter  
    3.6250 in - 92.38 mm
  • Thickness
    0.1390 in - 1/8 in - 3.53 mm

Details

  • Color
    Brown
  • Cross Section Shape
    Round
  • Dash Number
    237
  • Durometer
    75?5
  • Hardness
    75
  • Material
    Viton
  • Product Type
    O-Rings

Overview

Mfr description
78003936 78003936 AS568A-237 BRWN 10/PK
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought