Motion
78004009
O-Ring - 1.8750 in ID, 2.2500 in OD, 75, Viton Material
Mi Item #11763043
MFR #78004009
Price$200.76/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 1.8750 in ID, 2.2500 in OD, 75, Viton Material
Mi Item #11763043
MFR #78004009

Mfr description
78004009 78004009 AS568A-328 BRWN 25/PK
  • Viton is a highly corrosion-resistant material used against petroleum fluids, diester lubricants, silicone fluids, phosphate esters, solvents and acids except for fuming nitric acids. It is especially good for hard vacuum services and low gas permeability. Not for use with acetates, ketones, methyl alcohol, brake fluids, hot water or steam.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$200.76/each

Specifications

Dimensions

  • Inside Diameter  
    1.8750 in
  • Outside Diameter  
    2.2500 in
  • Thickness
    0.2100 in - 3/16 in - 5.33 mm

Details

  • Color
    Brown
  • Cross Section Shape
    Round
  • Dash Number
    328
  • Durometer
    75?5
  • Hardness
    75
  • Material
    Viton
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)