Motion
78004173
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763051
MFR #78004173
List Price$49.60/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763051
MFR #78004173

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$49.60/each for your price

Overview

Mfr description
78004173 78004173 TST007 SNGL TURN 50/PK
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    PTFE
  • Durometer
    55
  • Dash Number
    007
  • Product Type
    O-Rings
  • Thickness
    0.0480 in - 3/64 in - 1.19 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought