1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
78004223
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #
11763056
MFR #
78004223
Price
$51.28
/each
Qty
Add to Cart
Previous Page
Home
Seals and Gaskets
O-Rings and Cord Stock
O-Rings
Value Collection 78004223
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
78004223
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #
11763056
MFR #
78004223
Mfr description
78004223 78004223 TST012 SNGL TURN 50/PK
PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
See more details
Compare
Save to List
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
USD
$51
.28
/each
Add to Cart
Specifications
Dimensions
Inside
Diameter
0.3900 in - 9.91 mm
Outside
Diameter
0.4960 in - 12.61 mm
Thickness
0.0480 in - 3/64 in - 1.19 mm
Details
Dash Number
012
Durometer
55
Material
PTFE
Product Type
O-Rings
Product Details
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought
top
Compare Up to 3 Items
Compare Items (0/3)
Clear All
Compare Items