Motion
78004298
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763063
MFR #78004298
Price$36.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763063
MFR #78004298

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$36.00/each

Specifications

Dimensions

  • Inside Diameter  
    0.8980 in - 22.81 mm
  • Outside Diameter  
    1.0000 in - 25.53 mm
  • Thickness
    0.0480 in - 3/64 in - 1.19 mm

Details

  • Dash Number
    020
  • Durometer
    55
  • Material
    PTFE
  • Product Type
    O-Rings

Overview

Mfr description
78004298 78004298 TST020 SNGL TURN 25/PK
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought