Motion
78004330
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
Mi Item #11763067
MFR #78004330
Price$60.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
Mi Item #11763067
MFR #78004330

Mfr description
78004330 78004330 TST112 SNGL TURN 50/PK
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$60.00/each

Specifications

Dimensions

  • Inside Diameter  
    0.5150 in - 13.08 mm
  • Outside Diameter  
    0.6880 in - 17.47 mm
  • Thickness
    0.0480 in - 3/64 in - 1.19 mm

Details

  • Dash Number
    112
  • Durometer
    55
  • Material
    PTFE
  • Product Type
    O-Rings
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)