Motion
78004413
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763076
MFR #78004413
Price$46.12/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/64" Thick, Durometer 55, -65 to 500°F PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
MI ITEM #11763076
MFR #78004413

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$46.12/each

Specifications

Dimensions

  • Inside Diameter  
    1.0200 in - 25.91 mm
  • Outside Diameter  
    1.1920 in - 30.28 mm
  • Thickness
    0.0480 in - 3/64 in - 1.19 mm

Details

  • Dash Number
    120
  • Durometer
    55
  • Material
    PTFE
  • Product Type
    O-Rings

Overview

Mfr description
78004413 78004413 TST120 SNGL TURN 25/PK
  • PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought