Overview
Mfr description
78004595 78004595 TST213 SNGL TURN 50/PK
- PTFE is a thermoplastic fluoroethylene resin that offers excellent chemical and temperature resistance. It also offer low friction, dielectric strength, zero water absorption, toughness and flexibility.
Specifications
- Inside Diameter
- Outside Diameter
- MaterialPTFE
- Durometer55
- Dash Number213
- Product TypeO-Rings
- Thickness0.0480 in - 3/64 in - 1.19 mm
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data