Motion
78053527
M2.5x0.45mm Metric Coarse, 8mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 5mm Hex
Mi Item #11763135
MFR #78053527
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45mm Metric Coarse, 8mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 5mm Hex
Mi Item #11763135
MFR #78053527

Mfr description
78053527 78053527 M2.5X8 A2 18-8 SS FULL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    in5.00 mm
  • Length
    8.00 in
  • Thread Size
    inM2.5x0.45 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)