Motion
78057551
M20x2.50mm Metric Coarse, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 304, 18-8 & Austenitic A2 Stainless Steel, Uncoated, 30mm Hex
Mi Item #11763282
MFR #78057551
Price$49.88/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M20x2.50mm Metric Coarse, 25mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 304, 18-8 & Austenitic A2 Stainless Steel, Uncoated, 30mm Hex
Mi Item #11763282
MFR #78057551

Mfr description
78057551 78057551 M20X25 A2 18-8 SS FULL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$49.88/each

Specifications

Dimensions

  • Hex Size
    in30.00 mm
  • Length
    25.00 in
  • Thread Size
    inM20x2.50 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933; EN 24017; ISO 4017
  • Material
    Stainless Steel
  • Material Grade
    304, 18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)