Overview
Mfr description
78057650 78057650 M20X80 A2 18-8 SS FULL
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread SizeinM20x2.50 mm
- Length80.00 in
- MaterialStainless Steel
- System of MeasurementMetric
- Material Grade18-8, Austenitic Grade A2
- CoatingUncoated
- Fastener StandardDIN 933
- Hex Sizein30.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data