Motion
78057882
M24x3.00mm Metric Coarse, 70mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 36mm Hex
MI ITEM #11763310
MFR #78057882
List Price$104.40/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00mm Metric Coarse, 70mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 36mm Hex
MI ITEM #11763310
MFR #78057882

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$104.40/each for your price

Overview

Mfr description
78057882 78057882 M24X70 A2 18-8 SS FULL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933
  • Hex Size
    in36.00 mm
  • Length
    70.00 in
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Size
    inM24x3.00 mm
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought