Overview
Mfr description
78057981 78057981 M24X200 A2 18-8 SS FUL
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread SizeinM24x3.00 mm
- Length200.00 in
- MaterialStainless Steel
- System of MeasurementMetric
- Material Grade18-8, Austenitic Grade A2
- CoatingUncoated
- Fastener StandardDIN 933
- Hex Sizein36.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data