Motion
78058799
M5x0.80mm Metric Coarse, 70mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 8mm Hex
Mi Item #11763328
MFR #78058799
Price$5.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80mm Metric Coarse, 70mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 18-8 & Austenitic A2 Stainless Steel, Uncoated, 8mm Hex
Mi Item #11763328
MFR #78058799

Mfr description
78058799 78058799 M5X70 A2 18-8 SS PRTIA
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$5.05/each

Specifications

Dimensions

  • Hex Size
    in8.00 mm
  • Length
    70.00 in
  • Thread Size
    inM5x0.80 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 931
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Partially Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)