Overview
Mfr description
78059953 78059953 M16X220 A2 18-8 SS PRT
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread SizeinM16x2.00 mm
- Length220.00 in
- MaterialStainless Steel
- System of MeasurementMetric
- Material Grade18-8, Austenitic Grade A2
- CoatingUncoated
- Fastener StandardDIN 931
- Hex Sizein24.00 mm
- ThreadingPartially Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data