Motion
78061983
M3x0.50mm Metric Coarse, 6mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 & Austenitic A4 Stainless Steel, Uncoated, 5.5mm Hex
MI ITEM #11763398
MFR #78061983
List Price$1.20/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50mm Metric Coarse, 6mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 & Austenitic A4 Stainless Steel, Uncoated, 5.5mm Hex
MI ITEM #11763398
MFR #78061983

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.20/each for your price

Overview

Mfr description
78061983 78061983 M3X6 A4 316 SS FULL TH
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM3x0.50 mm
  • Length
    6.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    316, Austenitic Grade A4
  • Coating
    Uncoated
  • Fastener Standard
    DIN 933
  • Hex Size
    in5.50 mm
  • Threading
    Fully Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text