Motion
78062007
M3x0.50mm Metric Coarse, 10mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 & Austenitic A4 Stainless Steel, Uncoated, 5.5mm Hex
Mi Item #11763400
MFR #78062007
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M3x0.50mm Metric Coarse, 10mm Length Under Head Hex Head Cap Screw;Fully Threaded, Grade 316 & Austenitic A4 Stainless Steel, Uncoated, 5.5mm Hex
Mi Item #11763400
MFR #78062007

Mfr description
78062007 78062007 M3X10 A4 316 SS FULL T
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Hex Size
    in5.50 mm
  • Length
    10.00 in
  • Thread Size
    inM3x0.50 mm

Details

  • Coating
    Uncoated
  • Fastener Standard
    DIN 933
  • Material
    Stainless Steel
  • Material Grade
    316, Austenitic Grade A4
  • System of Measurement
    Metric
  • Thread Standard
    Metric Coarse
  • Threading
    Fully Threaded
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)