Overview
Mfr description
78062536 78062536 M3X20 A4 316 SS FULL T
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread SizeinM3x0.50 mm
- Length20.00 in
- MaterialStainless Steel
- System of MeasurementMetric
- Material Grade316, Austenitic Grade A4
- CoatingUncoated
- Fastener StandardDIN 933
- Hex Sizein5.50 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data