Overview
Mfr description
78074739 78074739 M20X45 A4 316 SS FULL
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
Specifications
- Thread SizeinM20x2.50 mm
- Length45.00 in
- MaterialStainless Steel
- System of MeasurementMetric
- Material Grade316, Austenitic Grade A4
- CoatingUncoated
- Fastener StandardDIN 933
- Hex Sizein30.00 mm
- ThreadingFully Threaded
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data