Motion
78077799
M5x0.80mm Metric Coarse, 40mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 & Austenitic A4 Stainless Steel, Uncoated, 8mm Hex
MI ITEM #11763639
MFR #78077799
List Price$1.25/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M5x0.80mm Metric Coarse, 40mm Length Under Head Hex Head Cap Screw;Partially Threaded, Grade 316 & Austenitic A4 Stainless Steel, Uncoated, 8mm Hex
MI ITEM #11763639
MFR #78077799

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$1.25/each for your price

Overview

Mfr description
78077799 78077799 M5X40 A4 316 SS PRTIAL
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Specifications

  • Thread Size
    inM5x0.80 mm
  • Length
    40.00 in
  • Material
    Stainless Steel
  • System of Measurement
    Metric
  • Material Grade
    316, Austenitic Grade A4
  • Coating
    Uncoated
  • Fastener Standard
    DIN 931
  • Hex Size
    in8.00 mm
  • Threading
    Partially Threaded
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought