Motion
78083599
M2.5x0.45 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Fully Threaded
MI ITEM #11763840
MFR #78083599
List Price$0.60/ca
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M2.5x0.45 Metric Coarse Hex Socket 90° Flat Cap Screw;18-8 Austenitic Grade A2 Stainless Steel, Fully Threaded
MI ITEM #11763840
MFR #78083599

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$0.60/ca for your price

Overview

Mfr description
78083599 78083599 M2.5X5 A2 18-8 SS FLAT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.

Specifications

  • Drive Type
    Hex Socket
  • Fastener Standard
    DIN 7991
  • Full Or Partial Threading
    Fully Threaded
  • Head Style
    90 Degree Flat
  • Hex Key Size
    7/32in
  • Length
  • Length Measurement Type
    Overall Length
  • Material
    Stainless Steel
  • Material Grade
    18-8, Austenitic Grade A2
  • System of Measurement
    Metric
  • Thread Size
    M2.5x0.45 mm
  • Thread Standard
    Metric Coarse

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought