Overview
Mfr description
78084753 78084753 M12X60 A2 18-8 SS FLAT
- Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heatIt is used in high-stress, outdoor and corrosive applications.
Specifications
- Length
- Drive TypeHex Socket
- Head Style90 Degree Flat
- MaterialStainless Steel
- System of MeasurementMetric
- Thread SizeM12x1.75 mm
- Fastener StandardDIN 7991
- Full Or Partial ThreadingPartially Threaded
- Hex Key Size7/32in
- Length Measurement TypeOverall Length
- Material Grade18-8, Austenitic Grade A2
- Thread StandardMetric Coarse
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data