Motion
78361847
#2 Screw, 0.123" ID, Stainless Steel External Tooth Lock Washer - 0.26" OD, Grade 410
MI ITEM #11764095
MFR #78361847
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
#2 Screw, 0.123" ID, Stainless Steel External Tooth Lock Washer - 0.26" OD, Grade 410
MI ITEM #11764095
MFR #78361847

Mfr description
78361847 78361847 2 410 SS EXTERNAL TOOT
  • External tooth lock washers have teeth along the outside diameter
  • They provide greater resistance to loosening than internal tooth lock washers
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Inner Diameter
    0.1230 in
  • Maximum Inside Diameter
    0.1230 in
  • Maximum Outside Diameter
    0.2600 in
  • Maximum Thickness
    0.0180 in
  • Minimum Inside Diameter
    0.1150 in
  • Minimum Outside Diameter
    0.2450 in
  • Outer Diameter
    0.2600 in
  • Screw Size
    #2
  • Thickness
    0.018 in

Details

  • Fastener Standard
    ASME B18.21.1
  • Grade
    410
  • Hardness
    Rockwell C40-C50
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
  • Tooth Type
    External Tooth

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)