Motion
78361862
Split Lock Washer - 0.1140 in ID, 0.2500 in OD, 0.0310 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11764097
MFR #78361862
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1140 in ID, 0.2500 in OD, 0.0310 in Thickness, Stainless Steel Material, Uncoated Finish
MI ITEM #11764097
MFR #78361862

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request and may take longer to process and ship
Price$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.1480 in
  • Maximum Outside Diameter
    0.2500 in
  • Maximum Thickness
    0.0310 in
  • Minimum Inside Diameter
    0.1410 in
  • Minimum Outside Diameter
    0.2500 in
  • Screw Size
    #6
  • Thickness
    0.0310 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications

Overview

Mfr description
78361862 78361862 6 316 SS REGULAR SPLIT
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought