Motion
78361888
Split Lock Washer - 0.1670 in ID, 0.3340 in OD, 0.0470 in Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11764100
MFR #78361888
Price$0.05/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Split Lock Washer - 0.1670 in ID, 0.3340 in OD, 0.0470 in Thickness, Stainless Steel Material, Uncoated Finish
Mi Item #11764100
MFR #78361888

Mfr description
78361888 78361888 10 316 SS REGULAR SPLI
  • Stainless steel is a strong, corrosion-resistant alloy with excellent resistance to heat. It is used in high-stress, outdoor and corrosive applications.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.05/each

Specifications

Dimensions

  • Maximum Inside Diameter
    0.2000 in
  • Maximum Outside Diameter
    0.3340 in
  • Maximum Thickness
    0.0470 in
  • Minimum Inside Diameter
    0.1930 in
  • Minimum Outside Diameter
    0.3340 in
  • Screw Size
    #10
  • Thickness
    0.0470 in

Details

  • Finish Coating
    Uncoated
  • Material
    Stainless Steel
  • Military Specifications
    Does Not Meet Military Specifications
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)