Motion
78462546
M12x1.25 Metric Fine Steel Right Hand Hex Nut;19mm Across Flats, 10mm High, Zinc-Plated Finish
Mi Item #11764197
MFR #78462546
Price$0.53/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M12x1.25 Metric Fine Steel Right Hand Hex Nut;19mm Across Flats, 10mm High, Zinc-Plated Finish
Mi Item #11764197
MFR #78462546

Mfr description
78462546 78462546 M12X1.25 DIN 934 CLASS
  • Metric fine is an ISO (International Organization for Standardization) standard for finer thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.53/each

Specifications

Dimensions

  • Height
    10.00 mm
  • Thread Size
    M12x1.25
  • Width Across Flats
    19.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Fine
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)