Motion
78462645
M24x3.00 Steel Right Hand Hex Nut;36mm Across Flats, 19mm High, Zinc-Plated Finish
Mi Item #11764204
MFR #78462645
Price$2.00/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M24x3.00 Steel Right Hand Hex Nut;36mm Across Flats, 19mm High, Zinc-Plated Finish
Mi Item #11764204
MFR #78462645

Mfr description
78462645 78462645 M24X3 DIN 934 CLASS 10
  • Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$2.00/each

Specifications

Dimensions

  • Height
    19.00 mm
  • Thread Size
    M24x3.00
  • Width Across Flats
    36.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Type
    Hex Nut
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)