Motion
78462660
M18x2.50 Metric Coarse Steel Right Hand Hex Nut;27mm Across Flats, 15mm High, Zinc-Plated Finish
MI ITEM #11764206
MFR #78462660
Price$0.85/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
M18x2.50 Metric Coarse Steel Right Hand Hex Nut;27mm Across Flats, 15mm High, Zinc-Plated Finish
MI ITEM #11764206
MFR #78462660

Mfr description
78462660 78462660 M18X2.5 DIN 934 CLASS
  • Metric coarse is an ISO (International Organization for Standardization) standard for coarser thread pitches.|Steel is strong and durable but less corrosion resistant than stainless steel. To improve its resistance to corrosion, it may receive additional finishes and coatings.
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$0.85/each

Specifications

Dimensions

  • Height
    15.00 mm
  • Thread Size
    M18x2.50
  • Width Across Flats
    27.00 in

Details

  • Coating
    Zinc-Plated
  • Fastener Standard
    DIN 934; ISO 4032
  • Material
    Steel
  • Material Grade
    Class 10
  • Specification
    Does Not Meet Military Specifications
  • System of Measurement
    Metric
  • Thread Direction
    Right Hand
  • Thread Standard
    Metric Coarse
  • Type
    Hex Nut

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)