1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
78665924
12" x 3" x 1" 304 Stainless Steel Rectangular Rod,
MI ITEM #
11764337
MFR #
78665924
Price
$276.13
/each
Qty
Add to Cart
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 78665924
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
78665924
12" x 3" x 1" 304 Stainless Steel Rectangular Rod,
MI ITEM #
11764337
MFR #
78665924
Availability:
In Stock
In stock
Shipping
Get estimated arrival date
This product requires a Quote Request and may take longer to process and ship
Price
$276.13
/each
Qty
Add to Cart
Specifications
Dimensions
Length
12 in
Thickness
1 in
Details
Stainless Steel Type
304
Overview
Mfr description
78665924 78665924 3" X 1" X 1' 304SS FLA
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought