1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Value Collection
78666195
3/16 Inch Thick x 12 Inch Wide x 24 Inch Long, 304 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11764343
MFR #
78666195
Quote Required
Qty
Add to Cart For Quote
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 78666195
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
78666195
3/16 Inch Thick x 12 Inch Wide x 24 Inch Long, 304 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11764343
MFR #
78666195
Availability:
In Stock
Factory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
78666195 78666195 12" X 24" X 3/16" 304S
Specifications
Stainless Steel Type
304
Length
24 in
Thickness
12 in
Thickness Tolerance
+0.01375/-0.010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data