1-800-526-9328
Support Center
English
Sign In
Register
All Products
Cancel
Locations
Industries
Previous Page
Home
Raw Materials
Metals
Stainless Steel
Value Collection 78666310
Roll over image to zoom
Pinch image to zoom
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
Value Collection
78666310
3/8 Inch Thick x 24 Inch Wide x 36 Inch Long, 304 Stainless Steel Plate, +0.01375/-0.010 Thickness Tolerance
MI ITEM #
11764354
MFR #
78666310
Availability:
Discontinued
Shipping
Shipping time may vary. Motion rep will advise.
We no longer carry this product. If you need assistance finding a replacement, you can
request an item
or
contact us
Quote Required
Qty
Add to Cart For Quote
Overview
Mfr description
78666310 78666310 24" X 36" X 3/8" 304SS
Specifications
Stainless Steel Type
304
Length
36 in
Thickness
24 in
Thickness Tolerance
+0.01375/-0.010
Compliance & Safety Data
Click on an icon below to learn more about the compliance and safety data
Customers Also Bought