Motion
78666385
72 Inch Long x 1/4 Inch Wide x 1/4 Inch High, Square Bar, Stainless Steel Square Bar, 304 Stainless Steel
Mi Item #11764357
MFR #78666385
Quote Required
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
72 Inch Long x 1/4 Inch Wide x 1/4 Inch High, Square Bar, Stainless Steel Square Bar, 304 Stainless Steel
Mi Item #11764357
MFR #78666385

Mfr description
78666385 78666385 1/4" X 6' 304SS SQUARE
In StockFactory Order
Shipping
Shipping time may vary. Motion rep will advise.
This product requires a Quote Request and may take longer to process and ship
Quote Required

Specifications

Dimensions

  • Length
    72 in

Details

  • Stainless Steel Type
    304
  • Type
    Square Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)