Motion
78666542
12 Inch Long x 1-1/2 Inch Wide x 1-1/2 Inch High, Square Bar, Stainless Steel Square Bar, 304 Stainless Steel
Mi Item #11764370
MFR #78666542
Price$192.08/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
12 Inch Long x 1-1/2 Inch Wide x 1-1/2 Inch High, Square Bar, Stainless Steel Square Bar, 304 Stainless Steel
Mi Item #11764370
MFR #78666542

Mfr description
78666542 78666542 1-1/2' X 1' 304SS SQUA
In StockIn stock
Shipping
This product requires a Quote Request and may take longer to process and ship
USD$192.08/each

Specifications

Dimensions

  • Length
    12 in

Details

  • Stainless Steel Type
    304
  • Type
    Square Bar
Help us improve this product

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought

Compare Up to 3 ItemsCompare Items (0/3)