Motion
79283198
3/64" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764434
MFR #79283198
List Price$42.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
3/64" Thick, Durometer 90 DURO BACKUP RING, -40 to 250°F Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.
MI ITEM #11764434
MFR #79283198

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.16/each for your price

Overview

Mfr description
79283198 79283198 8-007 100/PK BUNA 90 B
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Durometer
    90 DURO BACKUP RING
  • Dash Number
    8-007
  • Product Type
    O-Rings
  • Thickness
    0.0450 in - 3/64 in - 1.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text

Customers Also Bought