Motion
79283214
O-Ring - 0.2340 in - 5.95 mm ID, 0.3400 in - 8.64 mm OD, 90, Buna-N Material
MI ITEM #11764436
MFR #79283214
List Price$42.16/each
Tap image to view
Photo may not represent actual item. Refer to name and product specs for all details.
O-Ring - 0.2340 in - 5.95 mm ID, 0.3400 in - 8.64 mm OD, 90, Buna-N Material
MI ITEM #11764436
MFR #79283214

Availability:
In Stock
In stock
Shipping
This product requires a Quote Request
List Price$42.16/each for your price

Overview

Mfr description
79283214 79283214 8-009 100/PK BUNA 90 B
  • Buna-N, also known as nitrile rubber (NBR), is made of a synthetic rubber that has anti-microbial properties and is resistant to chemicals, oils, solvents, greases and petroleum-based fluids. It is resistant to abrasions, cuts, punctures, slashes and snags.

Specifications

  • Hardness
    90
  • Inside Diameter
  • Outside Diameter
  • Material
    Buna-N
  • Cross Section Shape
    Rectangle
  • Durometer
    90 DURO BACKUP RING
  • Dash Number
    8-009
  • Product Type
    O-Rings
  • Thickness
    0.0450 in - 3/64 in - 1.15 mm

Compliance & Safety Data

Click on an icon below to learn more about the compliance and safety data
alt text
alt text